Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Desktop

  • Mfr # TD4750TNWBP

  • Zoro # G314544297


product price: $1,219.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4750
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4750TNWBP
Zoro #
G314544297
UPC #
700908007032
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 17/32 in
Overall Width
8 5/8 in
Overall Depth
11 3/16 in
For Core Dia.
1 in, 1 1/2 in
Max. Ribbon Length
984 ft
Font Size
Scalable
Max. Print Width
4.16 in

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4750
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Weight
6.6 lb
Screen Type
Push Button
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Printer Type
Standard Desktop
Print Speed
6 in/sec
Dispensing Style
Peel Off
Warranty
2 yr
Standards
Energy Star Certified
Barcode Printer Type
Desktop
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Printer Resolution
300 dpi
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.