Zoro Homepage

Desktop Printer, Standard Industrial

  • Mfr # PTP900WC

  • Zoro # G514544356


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
P-Touch 900WC
Includes
Tape, AC Adapter, Power Cords, USB Cable
Power Source
Battery
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP900WC
Zoro #
G514544356
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 13/16 in
Font Size
Scalable
Width
4.6"
Height
5.7"
Max. Print Width
1.26 in
Battery Size
Li-Ion Rechargeable
Overall Depth
7 19/32 in
Overall Width
4 11/16 in
Depth
7.6"
Maximum Label Length
39.37"
Maximum Label Width
1.42"
Maximum Print Width
1.26"

Details

Item
Desktop Printer
Printer Connectivity
USB
Printer Series
P-Touch 900WC
Includes
Tape, AC Adapter, Power Cords, USB Cable
Power Source
Battery
Voltage
24V DC
Printer Power Options
Power Adapter
Printer Resolution
360 dpi
Wire Communication
Wired
Dispensing Style
Dispenser
Print Speed
2.3 in/sec
Barcode Printer Type
Industrial
Features
Mirror Printing
Weight
3.3 lb
Warranty
2 yr
Printer Type
Standard Industrial
Serial Port
Yes
Maximum Mono Print Speed
2.36-in/s
Standard Memory
6 MB
Media Type
Laminated Tape, Label
Print Color Capability
Monochrome
USB
Yes
Cutting Method
Automatic
Mobile Device Printing
Yes
Cut Type
Full/Partial Cut
Recommended Use
Label Print
Network Ready
Yes
Print Technology
Thermal Transfer
Maximum Print Resolution (dpi)
360
Platform Supported
PC, Mac
Wireless LAN Standard
IEEE 802.11b/g/n
Cutter
Yes
Connectivity Technology
Wireless
Barcode Symbology Supported
QR Code, UCC/EAN 128, PDF417, EAN-13, RSS Limited, RSS-14, Code 128, Codabar, ITF I-2/5, AZTEC, GS1-128, POSTNET, Code 39, RSS Expanded, Data Matrix, EAN-8, UPC-A/E, Maxi Code
Wireless LAN
Yes
Operating System Supported
Windows: Vista, 7, 8,-8.1,-10, Server 2008, 2008 R2, 2012,, 2012 R2 Mac: 10.8-10.10
Battery Chemistry
Li-Ion

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.