Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4010TN

  • Zoro # G114235111


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4010TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4010TN
Zoro #
G114235111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
17 3/16 in
For Core Dia.
1 in, 3 in
Max. Ribbon Length
1,476 ft
Max. Print Width
4.21 in
Max. Roll Dia.
8"
Width
9.8"
Height
10.8"
Overall Height
10 13/16 in
Overall Width
9 13/16 in
Font Size
Scalable
Media Thickness
11 mil
Depth
17.2"
Maximum Label Width
0.79"
Maximum Print Width
4.21"
Screen Size
4.7"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4010TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Dispensing Style
Tear Off
Barcode Printer Type
Industrial
Wire Communication
Wired
Printer Resolution
203 dpi
Warranty
2 yr
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Type
Standard Industrial
Printer Power Options
AC Supply
Standards
Energy Star Certified
Weight
20.7 lb
Print Speed
6 in/sec
Maximum Color Print Speed
6 lpm
Optional Connectivity
Wireless LAN
Media Type
Receipt, Shipping Label, Label, Tag
Ethernet Technology
Fast Ethernet
USB Host
Yes
Maximum Print Resolution (dpi)
203
Print Color Capability
Color
USB
Yes
Print Technology
Direct Thermal, Thermal Transfer
Display Screen Type
LED
Connectivity Technology
Wired
Recommended Use
Label/Receipt Print
Environmentally Friendly
Yes
Platform Supported
Mac, iOS, PC
Standard Memory
128 MB
System Requirements
Windows 10-(32/64bit), Windows 8-(32/64bit), Windows 7-(32/64bit), Android v2.2 or later, iOS v6.0 or later, Windows Server 2012 R2, Windows Server 2012, Mac OS X 10.10.x or later, Linux Red Hat and Debian
Serial Port
Yes
Energy Efficiency Certification
ENERGY STAR 3.0
Display Screen
Yes
Ethernet
Yes
Media Sensor
Ribbon Encode Sensor, Black Mark Sensor, Moveable Sensor
Energy Star
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.