Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4020TN

  • Zoro # G914235120


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4020TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4020TN
Zoro #
G914235120
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.8"
Font Size
Scalable
Width
9.8"
Overall Height
10 13/16 in
Overall Depth
17 3/16 in
Max. Ribbon Length
1,476 ft
For Core Dia.
1 in, 3 in
Overall Width
9 13/16 in
Max. Print Width
4.21 in
Maximum Print Width
4.21"
Depth
17.2"
Maximum Label Width
4.72"
Maximum Print Length
83.33 ft

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4020TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Power Options
Power Adapter
Dispensing Style
Tear Off
Features
Compact, Status Indicator, Error Condition Indicator, Power Indicator
Weight
20.7 lb
Warranty
2 yr
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Printer Type
Standard Industrial
Standards
Energy Star Certified
Wire Communication
Wired
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Print Speed
6 in/sec
Media Type
Label, Shipping Label
USB
Yes
Recommended Use
Label Print
Maximum Print Resolution (dpi)
203
Ethernet
Yes
Cables Included
USB
Print Color Capability
Monochrome
Maximum Mono Print Speed
10-in/s
Barcode Symbology Supported
MSI, ITF-14, UPC-A, EAN-13, EAN and UPC 2(5) Digits Add-On, Code 11, Interleaved 2 of 5, Plessey, 1D, TLC 39, EAN-128 Subset C, GS1 DataBar, TELEPENN Number, 2D, AZTEC, GS1 DataMatrix, Code 39, Interleaved 2 of 5 With Check Digit, Code 49, QR Code, Industrial 2 of 5, EAN-128 Subset B, Code 128 UCC, EAN 128, POSTNET, Code 93, China Post, PDF417, EAN-8, LOGMARS, EAN-14, Deutsche Post Leitcode, Micro PDF-417, MSI With Check Digit, Deutsche Post Identcode, Maxi Code, CODABLOCK F Mode, UPC-E, Codabar, Telepen, Standard 2 of 5, PLANET, Code 39 With Check Digit, EAN-128 Subset A
Connectivity Technology
Wired
Serial Port
Yes
USB Host
Yes
Print Technology
Direct Thermal, Thermal Transfer
Power Adapter Included
Yes
Platform Supported
Mac, Android, iOS, PC, SPARC
Ethernet Technology
Fast Ethernet
Optional Connectivity
Wireless LAN

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.