Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4021TN

  • Zoro # G414235132


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4021TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4021TN
Zoro #
G414235132
UPC #
700908007223
Country of Origin
Taiwan, Province of China

Dimensions

For Core Dia.
1 in, 3 in
Overall Width
9 13/16 in
Height
17.2"
Max. Ribbon Length
1,476 ft
Max. Roll Dia.
8"
Overall Height
10 13/16 in
Max. Print Width
4.21 in
Width
9.8"
Font Size
Scalable
Overall Depth
17 3/16 in
Depth
10.8"
Maximum Print Width
4.21"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4021TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Screen Type
Color Touch Screen
Printer Type
Standard Industrial
Printer Power Options
AC Supply
Color
Black
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Warranty
2 yr
Standards
Energy Star Certified
Wire Communication
Wired
Weight
20.7 lb
Barcode Printer Type
Industrial
Dispensing Style
Tear Off
Print Speed
10 in/sec
Printer Resolution
203 dpi
Recommended Use
Label/Receipt Print
Print Color Capability
Monochrome
Serial Port
Yes
Ethernet
Yes
Print Technology
Direct Thermal, Thermal Transfer
Media Type
Reflective, Label, Gap, Black Mark, Receipt, Tag
Operating System Supported
Windows, Mac, and Linux
Maximum Print Resolution (dpi)
203
Maximum Mono Print Speed
10-in/s
Platform Supported
iOS, Mac, PC, Android
USB
Yes
Cables Included
AC, USB
Standard Memory
128 MB
Energy Star
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.