Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4021TNC

  • Zoro # G614563813


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4021TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4021TNC
Zoro #
G614563813
UPC #
700908007216
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 13/16 in
Overall Height
10 13/16 in
Font Size
Scalable
Max. Ribbon Length
1,476 ft
For Core Dia.
1 in, 3 in
Max. Print Width
4.21 in
Overall Depth
17 3/16 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4021TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Warranty
2 yr
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Standards
Energy Star Certified
Printer Resolution
203 dpi
Screen Type
Color Touch Screen
Printer Type
Standard Industrial
Weight
20.7 lb
Dispensing Style
Cutter
Print Speed
10 in/sec
Barcode Printer Type
Industrial
Wire Communication
Wired
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.