Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4021TNP

  • Zoro # G614544300


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4021TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4021TNP
Zoro #
G614544300
UPC #
700908007223
Country of Origin
Taiwan, Province of China

Dimensions

Max. Print Width
4.21 in
Font Size
Scalable
Overall Width
9 13/16 in
Max. Ribbon Length
1,476 ft
Overall Height
10 13/16 in
For Core Dia.
1 in, 3 in
Overall Depth
17 3/16 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4021TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Print Speed
10 in/sec
Standards
Energy Star Certified
Screen Type
Color Touch Screen
Weight
20.7 lb
Barcode Printer Type
Industrial
Printer Resolution
203 dpi
Wire Communication
Wired
Dispensing Style
Peel Off
Printer Type
Standard Industrial
Warranty
2 yr
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.