Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4120TN

  • Zoro # G014235143


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4120TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4120TN
Zoro #
G014235143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Roll Dia.
8"
Overall Depth
17 3/16 in
Overall Width
9 13/16 in
Overall Height
10 13/16 in
For Core Dia.
1 in, 3 in
Height
10.8"
Font Size
Scalable
Max. Ribbon Length
1,476 ft
Max. Print Width
4.16 in
Width
9.8"
Depth
17.2"
Maximum Label Width
0.79"
Maximum Print Width
4.21"
Screen Size
4.7"
Media Thickness
11 mil

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4120TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Barcode Printer Type
Industrial
Wire Communication
Wired
Weight
20.7 lb
Printer Type
Standard Industrial
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Power Options
AC Supply
Print Speed
7 in/sec
Printer Resolution
300 dpi
Dispensing Style
Tear Off
Standards
Energy Star Certified
Warranty
2 yr
USB Host
Yes
Display Screen Type
LED
Maximum Print Resolution (dpi)
300
System Requirements
Windows 10-(32/64bit), Windows 8-(32/64bit), Windows 7-(32/64bit), Android v2.2 or later, iOS v6.0 or later, Windows Server 2012 R2, Windows Server 2012, Mac OS X 10.10.x or later, Linux Red Hat and Debian
Energy Star
Yes
Platform Supported
PC, Mac, iOS
Display Screen
Yes
Connectivity Technology
Wired
Print Color Capability
Color
Media Sensor
Ribbon Encode Sensor, Moveable Sensor, Black Mark Sensor
Energy Efficiency Certification
ENERGY STAR 3.0
Environmentally Friendly
Yes
Media Type
Shipping Label, Tag, Label, Receipt
Maximum Color Print Speed
7 lpm
Standard Memory
128 MB
Ethernet Technology
Fast Ethernet
USB
Yes
Serial Port
Yes
Print Technology
Direct Thermal, Thermal Transfer
Recommended Use
Label/Receipt Print
Ethernet
Yes
Optional Connectivity
Wireless LAN

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.