Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4121TN

  • Zoro # G414534013


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4121TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4121TN
Zoro #
G414534013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10 13/16 in
Max. Print Width
4.16 in
Max. Roll Dia.
8"
Max. Ribbon Length
1,476 ft
Overall Width
9 13/16 in
For Core Dia.
1 in, 3 in
Overall Depth
17 3/16 in
Font Size
Scalable
Height
17.2"
Width
9.8"
Depth
10.8"
Maximum Print Width
4.16"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4121TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Wire Communication
Wired
Printer Type
Standard Industrial
Standards
Energy Star Certified
Printer Resolution
300 dpi
Dispensing Style
Tear Off
Printer Power Options
AC Supply
Barcode Printer Type
Industrial
Print Speed
7 in/sec
Screen Type
Color Touch Screen
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Warranty
2 yr
Weight
20.7 lb
Maximum Mono Print Speed
7-in/s
Platform Supported
Mac, PC, iOS, Android
Serial Port
Yes
Recommended Use
Label/Receipt Print
Maximum Print Resolution (dpi)
300
Print Color Capability
Monochrome
Standard Memory
128 MB
Media Type
Tag, Black Mark, Receipt, Reflective, Gap, Label
USB
Yes
Print Technology
Direct Thermal, Thermal Transfer
Energy Star
Yes
Ethernet
Yes
Cables Included
USB, AC

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.