Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4121TNP

  • Zoro # G314563694


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4121TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4121TNP
Zoro #
G314563694
UPC #
700908007278
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10 13/16 in
Font Size
Scalable
Overall Width
9 13/16 in
For Core Dia.
1 in, 3 in
Max. Print Width
4.16 in
Max. Ribbon Length
1,476 ft
Overall Depth
17 3/16 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4121TN
Includes
Paper Core, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Standards
Energy Star Certified
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Warranty
2 yr
Wire Communication
Wired
Barcode Printer Type
Industrial
Screen Type
Color Touch Screen
Weight
20.7 lb
Printer Type
Standard Industrial
Print Speed
7 in/sec
Dispensing Style
Peel Off
Printer Resolution
300 dpi
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.