Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4420TN

  • Zoro # G714235153


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4420TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4420TN
Zoro #
G714235153
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
19 13/16 in
Overall Width
10 29/32 in
Max. Ribbon Length
1,968 ft
Width
10.9"
Font Size
Scalable
For Core Dia.
1 1/2 in, 3 in
Height
12.8"
Max. Print Width
4.1 in
Overall Height
12 13/16 in
Depth
19.8"
Maximum Label Width
4.49"
Maximum Print Length
83.33 ft
Maximum Print Width
4.09"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4420TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Dispensing Style
Tear Off
Print Speed
14 in/sec
Standards
Energy Star Certified
Barcode Printer Type
Industrial
Wire Communication
Wired
Printer Resolution
203 dpi
Color
Black
Screen Type
Push Button
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Type
Standard Industrial
Printer Power Options
Power Adapter
Warranty
2 yr
Weight
33.8 lb
Serial Port
Yes
Platform Supported
iOS, PC, Mac
Maximum Mono Print Speed
14-in/s
Cables Included
USB, AC
Display Screen
Yes
Ethernet
Yes
Print Color Capability
Monochrome
USB
Yes
Maximum Print Resolution (dpi)
203
Print Technology
Direct Thermal, Thermal Transfer
Media Type
Label
Power Adapter Included
Yes
Operating System Supported
Windows, Mac, and Linux
Recommended Use
Label Print

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.