Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4420TNC

  • Zoro # G114563740


product price: $2,499.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4420TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4420TNC
Zoro #
G114563740
UPC #
700908007827
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 29/32 in
Font Size
Scalable
Overall Height
12 13/16 in
Max. Print Width
4.1 in
Max. Ribbon Length
1,968 ft
For Core Dia.
1 1/2 in, 3 in
Overall Depth
19 13/16 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4420TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Warranty
2 yr
Standards
Energy Star Certified
Printer Type
Standard Industrial
Dispensing Style
Cutter
Barcode Printer Type
Industrial
Print Speed
14 in/sec
Printer Resolution
203 dpi
Weight
33.8 lb
Wire Communication
Wired
Screen Type
Push Button
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.