Zoro Homepage

Desktop Printer, Standard Industrial

  • Mfr # TJ4420TNWBP

  • Zoro # G714544316


product price: $2,619.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4420TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4420TNWBP
Zoro #
G714544316
UPC #
700908007865
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
19 13/16 in
Overall Height
12 13/16 in
For Core Dia.
1 1/2 in, 3 in
Max. Print Width
4.1 in
Overall Width
10 29/32 in
Font Size
Scalable
Max. Ribbon Length
1,968 ft

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.