Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4422TN

  • Zoro # G014235112


product price: $2,359.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4422TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4422TN
Zoro #
G014235112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Ribbon Length
1,968 ft
Overall Depth
19 13/16 in
Width
10.9"
Overall Height
16 3/16 in
Max. Print Width
4.1 in
Height
16.2"
Font Size
Scalable
Overall Width
10 29/32 in
For Core Dia.
1 1/2 in, 3 in
Maximum Print Length
83.33 ft
Depth
19.8"
Maximum Print Width
4.09"
Maximum Label Width
4.49"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4422TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Standards
Energy Star Certified
Printer Type
Standard Industrial
Wire Communication
Wired
Barcode Printer Type
Industrial
Print Speed
14 in/sec
Weight
41.7 lb
Warranty
2 yr
Screen Type
Push Button
Printer Resolution
203 dpi
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Power Options
Power Adapter
Dispensing Style
Rewind/Peel Off
Rewinder
Yes
Media Type
Label
Print Color Capability
Monochrome
Power Adapter Included
Yes
Cables Included
USB, AC
USB
Yes
Maximum Print Resolution (dpi)
203
Platform Supported
PC, iOS, Mac
Print Technology
Direct Thermal, Thermal Transfer
Display Screen
Yes
Ethernet
Yes
Maximum Mono Print Speed
14-in/s
Serial Port
Yes
Recommended Use
Label Print

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.