Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4520TN

  • Zoro # G314235133


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4520TN
Zoro #
G314235133
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Core Dia.
1 1/2 in, 3 in
Height
12.8"
Overall Width
10 29/32 in
Overall Depth
19 13/16 in
Max. Ribbon Length
1,968 ft
Font Size
Scalable
Width
10.9"
Max. Print Width
4.1 in
Overall Height
12 13/16 in
Depth
19.8"
Maximum Label Width
4.49"
Maximum Print Length
37.50 ft
Maximum Print Width
4.09"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Dispensing Style
Tear Off
Color
Black
Printer Type
Standard Industrial
Wire Communication
Wired
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Resolution
300 dpi
Screen Type
Push Button
Print Speed
12 in/sec
Weight
33.8 lb
Warranty
2 yr
Barcode Printer Type
Industrial
Standards
Energy Star Certified
Printer Power Options
Power Adapter
Print Color Capability
Monochrome
Maximum Print Resolution (dpi)
300
Print Technology
Direct Thermal, Thermal Transfer
Ethernet
Yes
Recommended Use
Label Print
Operating System Supported
Windows, Mac, and Linux
Media Type
Label
USB
Yes
Display Screen
Yes
Serial Port
Yes
Cables Included
AC, USB
Power Adapter Included
Yes
Platform Supported
PC, Mac, iOS
Maximum Mono Print Speed
12-in/s

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.