Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4520TNC

  • Zoro # G714563645


product price: $2,789.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ4520TNC
Zoro #
G714563645
UPC #
700908007872
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10 29/32 in
Font Size
Scalable
Overall Height
12 13/16 in
For Core Dia.
1 1/2 in, 3 in
Overall Depth
19 13/16 in
Max. Ribbon Length
1,968 ft
Max. Print Width
4.1 in

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4520TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Standards
Energy Star Certified
Warranty
2 yr
Wire Communication
Wired
Dispensing Style
Cutter
Printer Type
Standard Industrial
Weight
33.8 lb
Barcode Printer Type
Industrial
Screen Type
Push Button
Print Speed
12 in/sec
Printer Resolution
300 dpi
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.