Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Industrial

  • Mfr # TJ4522TN

  • Zoro # G914235144


product price: $2,659.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4522TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ4522TN
Zoro #
G914235144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.9"
Overall Height
16 3/16 in
Height
16.2"
Font Size
Scalable
Overall Width
10 29/32 in
For Core Dia.
1 1/2 in, 3 in
Max. Ribbon Length
1,968 ft
Max. Print Width
4.1 in
Overall Depth
19 13/16 in
Maximum Print Length
37.50 ft
Maximum Label Width
4.49"
Depth
19.8"
Maximum Print Width
4.09"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
Titan 4522TN
Includes
Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Screen Type
Push Button
Printer Power Options
Power Adapter
Printing Software Compatibility
DPL, EPL2, FBPL II, Linux, MacOS X(R), MacOS(R), Windows(R), ZPL II
Printer Type
Standard Industrial
Printer Resolution
300 dpi
Standards
Energy Star Certified
Wire Communication
Wired
Weight
41.7 lb
Barcode Printer Type
Industrial
Warranty
2 yr
Print Speed
12 in/sec
Dispensing Style
Rewind/Peel Off
Serial Port
Yes
Recommended Use
Label Print
Cables Included
AC, USB
Print Technology
Direct Thermal, Thermal Transfer
Rewinder
Yes
USB
Yes
Platform Supported
Mac, iOS, PC
Media Type
Label
Print Color Capability
Monochrome
Maximum Print Resolution (dpi)
300
Display Screen
Yes
Power Adapter Included
Yes
Ethernet
Yes
Maximum Mono Print Speed
12-in/s

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.