Zoro Homepage

Desktop Printer, Wired; Wireless(wifi)

  • Mfr # QL-810W

  • Zoro # G2477251


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
DK-2251
Width
5"
Material
Plastic
Color
Black/Red
Tape Width
2-13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-810W
Zoro #
G2477251
UPC #
012502646334
Country of Origin
China

Dimensions

Width
5"
Tape Width
2-13/32"
Overall Length
9-13/64"
Overall Height
5 in
Battery Size
Li-Ion Rechargeable
Overall Width
5 23/32 in
Tape Length
100 ft.
For Core Dia.
1 in
Max. Ribbon Length
100 ft
Max. Print Width
2.3 in
Height
5.7"
Max. Label Length
36"
Max. Label Width
2.40"
Depth
9.2"
Maximum Print Width
2.30"

Details

Item
Desktop Printer
For Use With
DK-2251
Material
Plastic
Color
Black/Red
Printhead
Thermal Transfer
Voltage
100 to 240V AC
Max. Lines of Print
Unlimited
Includes
(2) Starter Rolls, AC Adapter, USB Cable
Print Type
Thermal Transfer
Print Speed
1.84 in/sec
Printer Resolution
300 dpi, 600 dpi
Barcode Printer Type
Desktop
Printer Series
Brother QL
Standards
Energy Star
Printer Power Options
AC Supply
Print Technology
Direct Thermal
Wireless LAN
Yes
Media Type
Label
Recommended Use
Label Print
Print Color Capability
Monochrome
Maximum Mono Print Speed
1.8 lps
Power Adapter Included
Yes
Cables Included
USB
Maximum Print Resolution (dpi)
300 x 600
USB
Yes
Platform Supported
PC, Mac
Energy Star
Yes
Dispensing Style
Cutter
Wire Communication
Wired, Wireless (wifi)
Battery Chemistry
Li-Ion

Description

Desktop Printer, Desktop Barcode Printer Type, 2.3 in Max. Print Width, 300 dpi, 600 dpi Printer Resolution, 1.84 in/sec Print Speed, Cutter Dispensing Style, Wired, Wireless (wifi) Wire Communication, Printer Series Brother QL, For Core Dia. 1 in, 5 in Overall Height, 5 23/32 in Overall Width, 100 to 240V AC Voltage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.