Zoro Homepage

Die Cut Circle Cartridge, Black/White, Labels/Roll: 1200

  • Mfr # DK1219

  • Zoro # G3950913


product price: $25.29
/ea

Key Features

Application
Round Label
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Label Material
Paper
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK1219
Zoro #
G3950913
UPC #
012502613534
Country of Origin
Japan

Dimensions

Width
15/32"
Length
15/32"
Label Height
15/32 in
Label Width
15/32 in

Details

Item
Die Cut Circle Cartridge
Application
Round Label
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Standard
Label Finish
Matte
Resistance Properties
Abrasion-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1200
For Use With
QL500, 550, 570, 580N, 650TD, 1050, 1060N
Legend Color
Black
Material
Paper
Color
Black/White
Tape Format
Die Cut - Tag
Background Color
White
Standards
JIS Z0237
For Print Method
Direct Thermal
Minimum Service Temperature
-112 Degrees F
Secondary Label Included
No
Maximum Service Temperature
140 Degrees F

Description

Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M331, 23M332, 40Kj27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Label Color White, Label Finish Matte, Label Height 15/32 in, Label Material Paper, Label Width 15/32 in, Labels per Roll 1,200, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.