Zoro Homepage

Flag Label, White, Polyester

  • Mfr # TZEFX251G

  • Zoro # G5244127


product price: $27.75
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
15/16"
Length
26 ft. 2"
Material
Laminated Polyester
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZEFX251G
Zoro #
G5244127
UPC #
012502626107
Country of Origin
Japan

Dimensions

Width
15/16"
Length
26 ft. 2"
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.22 in
Roll Width
15/16 in
Roll Length
26 3/16 ft
Label Length
26-1/4 ft
Max. Label Width;Min. Label Width
15/16"

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
Laminated Polyester
Color
Black/White
Application
Wire Wrapping and Flagging
Adhesive
Adhesive
Legend Color
Black
Temp. Range
-112 Degrees to 212 Degrees F
Label Type
Multipurpose
Background Color
White
Printer Series Compatibility
P-Touch
Labels per Roll
Continuous
Tape Material
Laminated Polyester
Tape Format
Continuous Roll
For Print Method
Thermal Transfer
Label Finish
Gloss
Compatible Mfr Part Number
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-1960, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Label Color
White
Label Attachment Style
Self-Laminating
Ribbon Color
Black
Number of Labels Included
1
Product Type
Flexible ID Label Tape
Adhesive Type
Permanent
Minimum Service Temperature
-112 Degrees F
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll Cartridge
Maximum Wire Gauge
8 AWG
Label Material
Polyester
Maximum Service Temperature
212 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, UV-Resistant, Water-Resistant
Minimum Wire Gauge
16 AWG
Printer Series
TZe
Print Technology
Thermal Transfer
Shape
Rectangle

Description

Continuous Label Roll Cartridge, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyester, Label Color White, Label Finish Gloss, Number of Labels Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.