Zoro Homepage

Flag Label, White, Polyester

  • Mfr # TZEFX261G

  • Zoro # G5244163


product price: $32.99
/ea

Key Features

For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
Laminated Polyester
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZEFX261G
Zoro #
G5244163
UPC #
012502626114
Country of Origin
Japan

Dimensions

Width
1-13/32"
Length
26 ft. 2"
Roll Width
1 13/32 in
Roll Length
26 3/16 ft
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in
Max. Label Width;Min. Label Width
1-27/64"; Yes

Details

Item
Continuous Label Roll Cartridge
For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Material
Laminated Polyester
Color
Black/White
Application
Wire Wrapping and Flagging
Adhesive
Adhesive
Labels per Roll
Continuous
Legend Color
Black
Tape Format
Continuous Roll
Label Type
Multipurpose
Tape Material
Laminated Polyester
Background Color
White
Printer Series Compatibility
P-Touch
Temp. Range
-112 Degrees to 212 Degrees F
Label Attachment Style
Self-Laminating
Number of Labels Included
1
Label Finish
Gloss
Label Media Format
Continuous Roll Cartridge
Product Type
Flexible ID Label Tape
Minimum Wire Gauge
12 AWG
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, UV-Resistant, Water-Resistant
Ribbon Color
Black
Label Material
Polyester
Maximum Wire Gauge
4 AWG
Adhesive Type
Permanent
Label Color
White
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-112 Degrees F
Compatible Mfr Part Number
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal Transfer
Printer Series
TZe
Features
Abrasion Resistant, Temperature Resistant, Fade Resistant, Chemical Resistant, High Durable
Water Resistant
Yes
Print Technology
Thermal Transfer

Description

Continuous Label Roll Cartridge, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Polyester, Label Color White, Label Finish Gloss, Number of Labels Included 1, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Compatible Grainger Part Number 274A79, 460K16, 52DY61, 52DY62, Printer Series Compatibility P-Touch, Maximum Wire Diameter 0.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.