FlagLabel, Green, Polyester, 1-25/32inW
Mfr # FLE7511
Zoro # G011297588
product price: $24.89
/eaSold in multiples of 5 for $124.45
Key Features
Application
Network Installers' Labelling
Printer Series Compatibility
PTE800W, PTP950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE7511
Zoro #
G011297588
UPC #
012502660828
Country of Origin
Japan
Dimensions
Roll Width
21 mm
Roll Length
45 mm
Label Height
21 mm
Label Width
45 mm
Details
Item
Flag Label
Application
Network Installers' Labelling
Label Color
Green
Printer Series Compatibility
PTE800W, PTP950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Temperature-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Adhesive Flag
Ribbon Color
Black
Compatible Mfr Part Number
P-Touch PT-E800W, PT-P900C, PT-P900WC, PT-P950NW
Number of Labels Included
72
Label Shape
Rectangle
Product Type
Flag Label
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Description
Flag Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent Adhesive, Material Properties Not Applicable, Label Material Polyester, Label Color Green, Label Finish Matte, Label Height 21 mm, Label Width 45 mm, Number of Labels Included 72, Compatible Mfr Part Number P-Touch PT-E800W, PT-P900C, PT-P900WC, PT-P950NW, Compatible Grainger Part Number 460K16, 52DY62, Recommended Ribbon Not Applicable, Printer Series Compatibility PTE800W, PTP950NW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.