FlagLabel, White, Polyester, 1-25/32inW
Mfr # FLE2511
Zoro # G311297592
product price: $24.89
/eaSold in multiples of 5 for $124.45
Key Features
Application
Network Installers' Labelling
Printer Series Compatibility
PTE800W, PTP950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2511
Zoro #
G311297592
UPC #
012502660804
Country of Origin
Japan
Dimensions
Roll Length
45 mm
Roll Width
21 mm
Label Width
45 mm
Label Height
21 mm
Width
53/64"
Details
Item
Flag Label
Application
Network Installers' Labelling
Label Color
White
Printer Series Compatibility
PTE800W, PTP950NW
Label Material
Polyester
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Temperature-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Number of Labels Included
72
Compatible Mfr Part Number
P-Touch PT-E800W, PT-P900, PT-P900B, PT-P900W, PT-P900WC, PT-P950NW
Product Type
Flag Label
Label Attachment Style
Adhesive Flag
Label Shape
Rectangle
Ribbon Color
Black
Adhesive Material
Acrylic
Adhesive Type
Permanent Adhesive
Description
Flag Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent Adhesive, Material Properties Not Applicable, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 21 mm, Label Width 45 mm, Number of Labels Included 72, Compatible Mfr Part Number P-Touch PT-E800W, PT-P900, PT-P900B, PT-P900W, PT-P900WC, PT-P950NW, Compatible Grainger Part Number 460K16, 52DY62, Recommended Ribbon Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.