Shop BROTHER
See all product information
Create Account
Genuine Innobella LC201Y Yellow Ink Cartridge - Inkjet - Standard Yield - 260 Pages - Yellow - 1 Each
- Mfr # LC201Y
- Zoro # G310026254
product price:Â
$
16.99
/ea
Key Features
Ink/Toner Color
Yellow
Capacity
Standard Yield
Max. Page Yield
260 Pages
Color
Yellow
Compatibility
Brother Printers: MFC-J485DW, MFC-J885DW, MFC-J460DW, MFC-J680DW, MFC-J480DW, MFC-J880DW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC201Y
- Zoro #
- G310026254
- UPC #
- 12502640585
- Country of Origin
- Philippines
Details
- Ink/Toner Color
- Yellow
- Capacity
- Standard Yield
- Item
- Ink
- Max. Page Yield
- 260 Pages
- Color
- Yellow
- Compatibility
- Brother Printers: MFC-J485DW, MFC-J885DW, MFC-J460DW, MFC-J680DW, MFC-J480DW, MFC-J880DW
- Package Type
- OEM
- Print Technology
- Inkjet
- Yield Type
- Standard
- Compatible OEM Model Number
- MFC-J485DW, MFC-J885DW, MFC-J460DW, MFC-J680DW, MFC-J480DW, MFC-J880DW
Description
Brother Genuine OEM LC201Y Standard Yield Yellow Ink Cartridge 260PG YLD
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC201 ink is for use with: MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.