Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Yield Toner, Magenta

  • Mfr # BRT-TN225M

  • Zoro # G5263170


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
2200
Color
Magenta
For Use With
Brother HL-310CW, 3170CW, 3180CDW; MFC-9130CW, 9330CDW, 9340CW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRT-TN225M
Zoro #
G5263170
UPC #
-
Country of Origin
Viet Nam

Details

Ink/Toner Color
Magenta
Cartridge Condition
New
Item
High Yield Toner Cartridge
Max. Page Yield
2200
Color
Magenta
For Use With
Brother HL-310CW, 3170CW, 3180CDW; MFC-9130CW, 9330CDW, 9340CW
Compatible OEM Model Number
Brother
Remanufactured Cartridge Number
No
Weight
1.4 lbs
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield
Compatible Printer Brand
Brother
Page Yield - Magenta
2,200
Product Type
High Yield Toner Cartridge
Compatible Printer Series
HL, MFC
Compatible Printer Model Number
HL-310CW, HL-3170CW, HL-3180CDW, MFC-9130CW, MFC-9330CDW, MFC-9340CW
Page Yield - Total
2,200

Description

Ink/Toner Color Magenta, Color Magenta, Cartridge Condition New, High Yield Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.