
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLL2390DW
Zoro #
G5094510
UPC #
-
Country of Origin
United States
Dimensions
Width
16.1"
Height
10.7"
Depth
15.7"
Maximum Copy Size (W x H)
8.5 x 11
Accepts Paper Size
8 1/2" x 14"
Details
Item
Copier/Fax/Multifunction Machines
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
32 ppm
Print Resolution (Black)
2400 x 600 dpi class
Operating System Compatibility
Linux; Mac OS X 10.10-10.13; Windows Server 2008, 7, 8, 8.1, Server 2012, 10, Server 2016
Network Ready
Yes
Features
Wireless Printing
Includes
Toner cartridge, drum unit, installation CD-ROM, AC power cord and quick setup guide
Max. Copies
100
Machine Functions
Copy; Print; Scan
Copying Speed (Black)
32 cpm
Description
HL-L2390DW Laser Copier,Copy/Print/Scan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.