Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3

  • Mfr # LC2053PKS

  • Zoro # G5202115


product price:  $76.89
/pk 3, $25.63/ea
Free Shipping & Returns

Key Features

Ink/Toner Color
Tri-Color
Cartridge Condition
New
Max. Page Yield
1200
Color
Cyan; Magenta; Yellow
Remanufactured Cartridge Number
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2053PKS
Zoro #
G5202115
UPC #
-
Country of Origin
China

Details

Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
1200
Color
Cyan; Magenta; Yellow
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
Features
Lightfastness
Product Type
High Yield Ink Cartridge
Compatibility
Brother Printers:MFCJ4320DW, MFCJ4420DW, MFCJ4620DW, MFCJ5520DW, MFCJ5720DW
Yield Type
Super High-Yield
Print Supply Technology
Innobellaâ„¢
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW
Page Yield - Magenta
1,200
Compatible Printer Series
MFC
Page Yield - Total
1,200
Page Yield - Cyan
1,200
Compatible Printer Brand
Brother
Page Yield - Yellow
1,200
Printer Brand
Innobella™

Description

Ink/Toner Color Tri-Color, Color Cyan, Magenta, Yellow, Cartridge Condition New, High Yield Ink Cartridge, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.