Ink Cartridge, C/M/Y, PK3
Mfr # LC2033PKS
Zoro # G5202167
product price: $50.19
/pk 3, $16.73/eaKey Features
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Max. Page Yield
550
Color
Cyan; Magenta; Yellow
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC2033PKS
Zoro #
G5202167
UPC #
-
Country of Origin
Philippines
Details
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
550
Color
Cyan; Magenta; Yellow
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
Features
Lightfastness
Product Type
Ink Cartridge
Compatibility
Brother Printers:MFCJ4320DW, MFCJ4420DW, MFCJ4620DW, MFCJ5520DW, MFCJ5720DW
Supply Type
Ink
Print Supply Technology
Innobellaâ„¢
Yield Type
High-Yield
Device Types
Inkjet Printer
Compatible Printer Model Number
J4320DW, J4420DW, J4620DW, J480DW, J485DW, J5520DW, J5620DW, J5720DW, J680DW, J880DW, J885DW, MFC-J460DW
Page Yield - Magenta
550
Compatible Printer Brand
Brother
Page Yield - Total
550
Compatible Printer Series
MFC
Page Yield - Yellow
550
Page Yield - Cyan
550
Printer Brand
Innobellaâ„¢
Description
Ink/Toner Color Tri-Color, Cartridge Condition New, High Yield Ink Cartridge, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.