Ink Cartridge, High Yield, Black
Mfr # LC203BK
Zoro # G5202158
product price: $30.95
/eaKey Features
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
550
Color
Black
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC203BK
Zoro #
G5202158
UPC #
-
Country of Origin
Multiple
Details
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
550
Color
Black
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
Product Type
Ink Cartridge
Compatibility
Brother Printers:Brother MFC-J4620DW, Brother MFC-J5720DW, Brother MFC-J5520DW, Brother MFC-J4420DW, Brother MFC-J5620DW, Brother MFC-J4320DW
Print Supply Technology
Innobellaâ„¢
Yield Type
High-Yield
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
LC203BK
Page Yield - Total
550
Compatible Printer Series
MFC
Compatible Printer Model Number
J4320DW, J4420DW, J4620DW, J480DW, J485DW, J5520DW, J5620DW, J5720DW, J680DW, J880DW, J885DW, MFC-J460DW
Page Yield - Black
550
Printer Brand
Innobella™
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.