Ink Cartridge, High Yield, Cyan
Mfr # LC203C
Zoro # G5202149
product price: $18.99
/eaKey Features
Market Indicator Cartridge No.
LC203C
Printer Series
MFC
Printer Model
MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC203C
Zoro #
G5202149
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
LC203C
Printer Series
MFC
Printer Model
MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Ink/Ink Cartridges
Printer Brand
Innobella™
Max. Page Yield
550
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
Product Type
Ink Cartridge
Features
Lightfastness
Compatibility
Brother Printers:MFCJ4320DW, MFCJ4420DW, MFCJ4620DW, MFCJ5520DW, MFCJ5720DW
Yield Type
High-Yield
Device Types
Inkjet Printer
Print Supply Technology
Innobellaâ„¢
Supply Type
Ink
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Compatible Printer Series
MFC
Page Yield - Cyan
550
Page Yield - Total
550
Market Indicator Cartridge Number
LC203C
Compatible Printer Brand
Brother
Description
Market Indicator Cartridge No. LC203C, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series MFC, Printer Model MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, Max. Page Yield 550, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.