Zoro Homepage

Ink Cartridge, High Yield, Magenta

  • Mfr # LC203M

  • Zoro # G5202130


product price: $18.79
/ea

Key Features

Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
550
Color
Magenta
For Use With
Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC203M
Zoro #
G5202130
UPC #
-
Country of Origin
Multiple

Details

Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
550
Color
Magenta
For Use With
Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Features
Lightfastness
Compatibility
Brother Printers:MFCJ4320DW, MFCJ4420DW, MFCJ4620DW, MFCJ5520DW, MFCJ5720DW
Supply Type
Ink
Yield Type
High-Yield
Device Types
Inkjet Printer
Print Supply Technology
Innobellaâ„¢
Compatible Printer Brand
Brother
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Page Yield - Magenta
550
Page Yield - Total
550
Compatible Printer Series
MFC
Printer Brand
Innobella™

Description

Ink/Toner Color Magenta, Color Magenta, Cartridge Condition New, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.