Zoro Homepage

Brother LC75Y Original Ink Cartridge - Inkjet - 600 Pages - Yellow - 1 Each

  • Mfr # LC75Y

  • Zoro # G5201808


product price: $22.79
/ea

Key Features

Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
600 Pages
Color
Yellow
For Use With
Brother MFC-J280W, J425W, J430W, J435W, J5910DW, J625DW, J6510DW, J6710DW, J6910DW, J825DW, J835DW; Brother
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC75Y
Zoro #
G5201808
UPC #
-
Country of Origin
China

Details

Ink/Toner Color
Yellow
Cartridge Condition
New
Item
High Yield Ink Cartridge
Max. Page Yield
600 Pages
Color
Yellow
For Use With
Brother MFC-J280W, J425W, J430W, J435W, J5910DW, J625DW, J6510DW, J6710DW, J6910DW, J825DW, J835DW; Brother
Remanufactured Cartridge Number
No
Product Type
Ink Cartridge
Compatibility
Brother Printers:MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Print Supply Technology
Innobellaâ„¢
Device Types
Inkjet Printer
Supply Type
Ink
Yield Type
High-Yield
Page Yield - Yellow
600
Compatible Printer Model Number
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625DW, MFC-J825DW, MFC-J835DW
Compatible Printer Brand
Brother
Compatible Printer Series
MFC
Page Yield - Total
600
Print Technology
Inkjet

Description

Ink/Toner Color Yellow, Color Yellow, Cartridge Condition New, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.