Ink Cartridge, Super High Yield, Black
Mfr # LC20EBK
Zoro # G5202045
product price: $30.89
/eaKey Features
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
2400
Color
Black
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC20EBK
Zoro #
G5202045
UPC #
-
Country of Origin
Philippines
Details
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
2400
Color
Black
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J5920DW, J985DW
Product Type
Ink Cartridge
Compatibility
Brother MFC-J5920DW Printer
Package Type
OEM
Print Supply Technology
INKvestment
Yield Type
Super High-Yield
Supply Type
Ink
Device Types
Inkjet Printer
Page Yield - Black
2,400
Page Yield - Total
2,400
Compatible Printer Series
MFC
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J4620DW
Compatible Printer Brand
Brother
Printer Brand
INKvestment
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.