Ink Cartridge, Super High Yield, Magenta
Mfr # LC20EM
Zoro # G5202027
product price: $20.59
/eaKey Features
Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
1200
Color
Magenta
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC20EM
Zoro #
G5202027
UPC #
-
Country of Origin
Philippines
Details
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
1200
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J5920DW, J985DW
Package Type
OEM
Compatibility
Brother MFC-J5920DW Printer
Product Type
Ink Cartridge
Yield Type
Super High-Yield
Print Supply Technology
INKvestment
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Magenta
1,200
Page Yield - Total
1,200
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J4620DW
Compatible Printer Series
MFC
Compatible Printer Brand
Brother
Printer Brand
INKvestment
Description
Ink/Toner Color Magenta, Color Magenta, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.