Ink Cartridge, Super High Yield, Yellow
Mfr # LC20EY
Zoro # G5202018
product price: $19.39
/eaKey Features
Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
1200
Color
Yellow
For Use With
Brother MFC-J5920DW, J985DW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC20EY
Zoro #
G5202018
UPC #
-
Country of Origin
Philippines
Details
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink/Ink Cartridges
Max. Page Yield
1200
Color
Yellow
For Use With
Brother MFC-J5920DW, J985DW
Remanufactured Cartridge Number
No
Compatibility
Brother MFC-J5920DW Printer
Product Type
Ink Cartridge
Package Type
OEM
Supply Type
Ink
Device Types
Inkjet Printer
Yield Type
Super High-Yield
Print Supply Technology
INKvestment
Compatible Printer Brand
Brother
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J4620DW
Compatible Printer Series
MFC
Page Yield - Total
1,200
Page Yield - Yellow
1,200
Printer Brand
INKvestment
Description
Ink/Toner Color Yellow, Color Yellow, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.