Zoro Homepage

Label, Black/White, Labels/Roll: 1000

  • Mfr # DK1221

  • Zoro # G4198677


product price: $23.69
/ea

Key Features

Application
Asset Management
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Label Material
Paper
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK1221
Zoro #
G4198677
UPC #
012502616887
Country of Origin
Japan

Dimensions

Width
57/64"
Height
29/32"
Length
29/32"
Label Height
29/32 in
Label Width
29/32 in

Details

Item
Label
Application
Asset Management
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1000
Tape Format
Die Cut - Tag
Legend
No Legend
For Use With
Mfr. No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
Color
Black/White
Background Color
White
Material
Paper
Standards
JIS Z0237
Secondary Label Included
No
Label Shape
Square
Minimum Service Temperature
-112 Degrees F
Maximum Service Temperature
140 Degrees F
For Print Method
Direct Thermal

Description

Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M331, 23M332, 40Kj27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Paper, Label Width 29/32 in, Labels per Roll 1,000, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.