Zoro Homepage

Label, Black/White, Labels/Roll: 400

  • Mfr # DK1204

  • Zoro # G4187443


product price: $16.29
/ea

Key Features

Application
Asset Management
Label Color
White
Printer Series Compatibility
QL500, QL550, QL570, QL580N, QL650TD, QL1050, QL1060N
Label Material
Paper
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK1204
Zoro #
G4187443
UPC #
012502611684
Country of Origin
China

Dimensions

Width
21/32"
Length
2-9/64"
Height
2-9/64"
Label Height
2 3/32 in
Label Width
21/32 in

Details

Item
Label
Application
Asset Management
Label Color
White
Printer Series Compatibility
QL500, QL550, QL570, QL580N, QL650TD, QL1050, QL1060N
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
400
Material
Paper
For Use With
Mfr. No. QL500, 550, 570, 580N, 650TD, 1050, 1060N
Color
Black/White
Background Color
White
Tape Format
Die Cut - Tag
Legend
No Legend
Standards
JIS Z0237
Secondary Label Included
No
Minimum Service Temperature
-112 Degrees F
For Print Method
Direct Thermal
Maximum Service Temperature
140 Degrees F

Description

Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M331, 23M332, 40Kj27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Label Color White, Label Finish Matte, Label Height 2 3/32 in, Label Material Paper, Label Width 21/32 in, Labels per Roll 400, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.