Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Black/White, Labels/Roll: 600

  • Mfr # DK1240

  • Zoro # G4150894


product price: $47.99
/ea

Key Features

Application
Asset Management
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB
Label Material
Paper
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK1240
Zoro #
G4150894
UPC #
012502616344
Country of Origin
China

Dimensions

Width
2"
Length
4"
Height
4"
Label Width
1 29/32 in
Label Height
4 in

Details

Item
Label
Application
Asset Management
Label Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB
Label Material
Paper
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant
For Use With
Mfr. No. QL1050, 1060N
Tape Format
Die Cut - Tag
Background Color
White
Labels per Roll
600
Material
Paper
Color
Black/White
Legend
No Legend
Standards
JIS Z0237
Secondary Label Included
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-112 Degrees F
For Print Method
Direct Thermal

Description

Precut Label Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M332, 420R60, 487F11, 487F12, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Paper, Label Width 1 29/32 in, Labels per Roll 600, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, Resistance Properties Abrasion-Resistant, Product Type Labels, Adhesive Adhesive, Application Asset Management/Tracking Identification, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.