Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSILP0211
- Zoro # G725015454
product price:Â
$
29.39
/ea
Key Features
Label Thickness
6 mm
Label Media Format
Continuous Roll
Product Type
Continuous Label Stock
Label Color
Clear
Roll Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSILP0211
- Zoro #
- G725015454
- UPC #
- 700908009272
- Country of Origin
- United States
Dimensions
- Label Thickness
- 6 mm
- Roll Length
- 75 ft
- Width
- 2 in
- Core Diameter
- 3 in
Details
- Item
- Label
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Label Color
- Clear
- Adhesive
- Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Label Finish
- Gloss
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility Not Applicable, Recommended Ribbon Not Applicable, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Not Applicable, Material Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.