Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSILP0611
- Zoro # G425014092
product price:Â
$
60.19
/ea
Key Features
Width
6 in
Product Type
Continuous Label Stock
Label Color
Clear
Label Media Format
Continuous Roll
Roll Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSILP0611
- Zoro #
- G425014092
- UPC #
- 700908009302
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Roll Length
- 75 ft
- Label Thickness
- 6 mm
- Core Diameter
- 3 in
Details
- Item
- Label
- Product Type
- Continuous Label Stock
- Label Color
- Clear
- Label Media Format
- Continuous Roll
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive
- Adhesive
- Label Material
- Vinyl
- Minimum Service Temperature
- -40 Degrees F
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Adhesive Material
- Acrylic
- Label Finish
- Gloss
- Maximum Service Temperature
- 180 Degrees F
- Adhesive Properties
- Permanent Adhesive
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility Not Applicable, Recommended Ribbon Not Applicable, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Not Applicable, Material Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.