Label
- Mfr # BMSLT202CB
- Zoro # G125014040
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Label Color
White
Adhesive
Adhesive
Core Diameter
1 in
Recommended Ribbon
BMSLPR03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT202CB
- Zoro #
- G125014040
- UPC #
- 700908009746
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Core Diameter
- 1 in
- Roll Length
- 125 ft
- Label Thickness
- 2 mm
Details
- Item
- Label
- Label Color
- White
- Adhesive
- Adhesive
- Recommended Ribbon
- BMSLPR03
- Printer Series Compatibility
- TD 4
- Label Material
- Polyimide
- Label Media Format
- Continuous Roll
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Product Type
- Continuous Label Stock
- Resistance Properties
- High Temperature-Resistant
- Maximum Service Temperature
- 498 Degrees F
- Minimum Service Temperature
- 65 Degrees F
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Polyimide, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 125 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 498 Degrees F, Minimum Service Temperature 65 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.