Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT202ESD
- Zoro # G225017095
product price:Â
$
88.15
/ea
Key Features
Label Media Format
Continuous Roll
Label Thickness
3 mm
Label Color
White
Recommended Ribbon
BMSLPR03
Roll Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT202ESD
- Zoro #
- G225017095
- UPC #
- 700908009708
- Country of Origin
- United States
- Item
- Label
- Label Media Format
- Continuous Roll
- Label Color
- White
- Recommended Ribbon
- BMSLPR03
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Printer Series Compatibility
- TD 4
- Product Type
- Continuous Label Stock
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive
- Adhesive
- Minimum Service Temperature
- -50 Degrees F
- Label Finish
- Gloss
- Label Material
- Vinyl
- Maximum Service Temperature
- 220 Degrees F
Dimensions
- Label Thickness
- 3 mm
- Roll Length
- 50 ft
- Width
- 2 in
- Core Diameter
- 1 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 50 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 220 Degrees F, Minimum Service Temperature -50 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.