Label
- Mfr # BMSLT202OS
- Zoro # G525018204
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Label Stock
Printer Series Compatibility
TD 4
Label Thickness
3.2 mm
Adhesive
Adhesive
Resistance Properties
Oil-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT202OS
- Zoro #
- G525018204
- UPC #
- 700908009579
- Country of Origin
- United States
- Item
- Label
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- TD 4
- Adhesive
- Adhesive
- Resistance Properties
- Oil-Resistant
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Label Material
- Polyester
- Label Color
- White
- Recommended Ribbon
- BMSLPR03
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Label Finish
- Gloss
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 176 Degrees F
- Adhesive Material
- Acrylic
Dimensions
- Label Thickness
- 3.2 mm
- Core Diameter
- 1 in
- Roll Length
- 100 ft
- Width
- 2 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 176 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.