Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT204
- Zoro # G125014743
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
TD 4
Recommended Ribbon
BMSLPR02
Core Diameter
1 in
Compatible Mfr Part Number
BMSLPR02, TD-4750TNWBCS
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT204
- Zoro #
- G125014743
- UPC #
- 700908008855
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Roll Length
- 150 ft
- Width
- 2 in
- Label Thickness
- 2.8 mm
Details
- Item
- Label
- Printer Series Compatibility
- TD 4
- Recommended Ribbon
- BMSLPR02
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Product Type
- Continuous Label Stock
- Label Color
- Red
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
- Label Finish
- Gloss
- Adhesive Material
- Acrylic
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 180 Degrees F
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.