Label
- Mfr # BMSLT207HP
- Zoro # G125015719
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
1 in
Roll Length
150 ft
Compatible Mfr Part Number
BMSLPR02, TD-4750TNWBCS
Label Material
Vinyl
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT207HP
- Zoro #
- G125015719
- UPC #
- 700908008930
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Roll Length
- 150 ft
- Width
- 2 in
- Label Thickness
- 2.4 mm
Details
- Item
- Label
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Label Material
- Vinyl
- Recommended Ribbon
- BMSLPR02
- Label Color
- Blue
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- TD 4
- Label Finish
- Gloss
- Maximum Service Temperature
- 230 Degrees F
- Adhesive
- Adhesive
- Minimum Service Temperature
- -60 Degrees F
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.