Label
- Mfr # BMSLT23GHS1V2
- Zoro # G425017758
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
TD-4750TNWBCS
Label Thickness
3 mm
Label Height
2 in
Core Diameter
1 in
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT23GHS1V2
- Zoro #
- G425017758
- UPC #
- 700908009029
- Country of Origin
- United States
- Item
- Label
- Printer Series Compatibility
- TD-4750TNWBCS
- Label Color
- White
- Product Type
- Pre-Cut Label Stock Roll
- Standards
- GHS
- Recommended Ribbon
- BMSLPR03
- Labels per Roll
- 250
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Secondary Label Included
- Secondary Label Included
- Label Media Format
- Precut Roll
- Preprinted Images
- GHS Diamonds
- Label Material
- Vinyl
- Labels per Row
- 250
- Preprinted Text
- GHS Diamonds
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 180 Degrees F
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Adhesive
- Adhesive
- Label Finish
- Gloss
- Inkjet Printable
- No
Dimensions
- Label Thickness
- 3 mm
- Label Height
- 2 in
- Core Diameter
- 1 in
- Label Width
- 3 in
- Roll Length
- 68 ft
- Roll Width
- 3 in
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility TD-4750TNWBCS, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series Not Applicable, Recommended Ribbon BMSLPR03, Resistance Properties Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.