Label
- Mfr # BMSLT402CS
- Zoro # G525014978
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Roll Length
150 ft
Core Diameter
1 in
Minimum Service Temperature
-32 Degrees F
Printer Series Compatibility
TD 4
Recommended Ribbon
BMSLPR03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT402CS
- Zoro #
- G525014978
- UPC #
- 700908009609
- Country of Origin
- United States
- Item
- Label
- Minimum Service Temperature
- -32 Degrees F
- Printer Series Compatibility
- TD 4
- Recommended Ribbon
- BMSLPR03
- Maximum Service Temperature
- 180 Degrees F
- Label Color
- White
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Label Material
- Vinyl
- Label Finish
- Gloss
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive Properties
- Permanent Adhesive
Dimensions
- Roll Length
- 150 ft
- Core Diameter
- 1 in
- Width
- 4 in
- Label Thickness
- 2.8 mm
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -32 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.