Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT402ESD
- Zoro # G425016287
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Roll Length
150 ft
Label Color
White
Core Diameter
1 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT402ESD
- Zoro #
- G425016287
- UPC #
- 700908009715
- Country of Origin
- United States
Dimensions
- Roll Length
- 150 ft
- Core Diameter
- 1 in
- Width
- 3 in
- Label Thickness
- 2.8 mm
Details
- Item
- Label
- Label Media Format
- Continuous Roll
- Label Color
- White
- Recommended Ribbon
- BMSLPR03
- Printer Series Compatibility
- TD 4
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- BMSLPR03, TD-4750TNWBCS
- Label Finish
- Gloss
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Adhesive
- Adhesive
- Maximum Service Temperature
- 220 Degrees F
- Minimum Service Temperature
- -50 Degrees F
- Adhesive Material
- Acrylic
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, 787NV5, Compatible Mfr Part Number BMSLPR03, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 220 Degrees F, Minimum Service Temperature -50 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.