Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT402OS
- Zoro # G025016267
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
BMSLPR03UC
Adhesive
Adhesive
Label Color
White
Width
4 in
Label Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMSLT402OS
- Zoro #
- G025016267
- UPC #
- 700908009586
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Core Diameter
- 1 in
- Label Thickness
- 3.2 mm
- Roll Length
- 100 ft
Details
- Item
- Label
- Recommended Ribbon
- BMSLPR03UC
- Adhesive
- Adhesive
- Label Color
- White
- Label Material
- Polyester
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- BMSLPR03UC, TD-4750TNWBCS
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- TD 4
- Adhesive Material
- Acrylic
- Minimum Service Temperature
- -40 Degrees F
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Label Finish
- Gloss
- Maximum Service Temperature
- 176 Degrees F
- Adhesive Properties
- Permanent Adhesive
Description
Label, Adhesive Properties Permanent Adhesive, Compatible with Grainger Part Number 787NV3, Compatible Mfr Part Number BMSLPR03UC, TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR03UC, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.