Shop BROTHER
See all product information
Create Account
Label
- Mfr # BMSLT407HP
- Zoro # G225015008
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Roll Length
150 ft
Label Media Format
Continuous Roll
Label Thickness
2.4 mm
Printer Series Compatibility
TD 4
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSLT407HP
- Zoro #
- G225015008
- UPC #
- 700908008961
- Country of Origin
- United States
- Item
- Label
- Label Media Format
- Continuous Roll
- Printer Series Compatibility
- TD 4
- Product Type
- Continuous Label Stock
- Label Color
- Blue
- Recommended Ribbon
- BMSLPR02
- Label Material
- Vinyl
- Compatible Mfr Part Number
- BMSLPR02, TD-4750TNWBCS
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 230 Degrees F
- Minimum Service Temperature
- -60 Degrees F
- Adhesive Material
- Acrylic
- Label Finish
- Gloss
- Adhesive
- Adhesive
Dimensions
- Roll Length
- 150 ft
- Label Thickness
- 2.4 mm
- Width
- 4 in
- Core Diameter
- 1 in
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number BMSLPR02, TD-4750TNWBCS, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility TD 4, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.